Size 0H Counterbores


£139.99 Inc VAT (20%)

See 10 Product Variants
£139.99

Description

Type H. Carbide K40 micrograin. Tolerence P8.

For further specifications please refer to our catalogue.

Feature Attributes

Finish/Coating:
Uncoated
Tool Type:
Counterbore
Material Grade:
K40 Micrograin
Series:
0H
Head Type:
Multiple Flute
Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome