0
1
2

Size 0HA Counterbores


£129.99 Inc VAT (20%)

See 7 Product Variants
£129.99

Description

Type H. Carbide K40 micrograin. Tolerence P8.

For further specifications please refer to our catalogue.

Feature Attributes

Overall Length:
40 mm
Head Type:
Multiple Flute
Material:
Carbide
Tool Type:
Counterbore
Material Grade:
K10 Micrograin
Shank Diameter:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome