0
1

Size 0R Roller Pilots


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Type F. Fixed. Tolerance c9.

When working ?dry? type R roller pilots must be lubricated. Some sizes must not be used with carbide cutters.

For further specifications please refer to our catalogue.

Feature Attributes

Material:
Steel
Overall Length:
64 mm
Finish/Coating:
Uncoated
Shank Diameter:
4 mm
Shank Type:
Straight
Series:
0R
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome