0
1
2

Size 1H Counterbores


Select
£139.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £139.99

Description

Counterbores H with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.

Dimensions (mm) H & HA
Counterbores H and HA with Ø of 50 mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.
d: 14.0; d1: 6.0; d2: 8.0; L: 48.0; L1: 28.0.

Feature Attributes

Series:
H
Material Grade:
K40 Micrograin
Tool Type:
Counterbore
Number of Flutes:
3
Finish/Coating:
Black Oxide
Shank Type:
Weldon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome