Size 1HA Counterbores


Select
Select
Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Counterbores H with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.

Dimensions (mm) H & HA
Counterbores H and HA with Ø of 50 mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.
d: 14.0; d1: 6.0; d2: 8.0; L: 48.0; L1: 28.0.

Feature Attributes

Tool Type:
Counterbore
Material:
Carbide
Head Type:
Multiple Flute
Material Grade:
K10 Micrograin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome