Size 1WHV Counterbores


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Counterbores H with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.

Dimensions (mm) WHV
The WHV Rotatip counterbore should always be used combined with type R or RS roller pilots. The shank of the holder must not be smaller than MT3.
D: 20-38; d: 14.0; d1: 6.0; d2min: 7.6; L: 48.0; L1: 28.0.

Feature Attributes

Shank Diameter:
14 mm
Standards Met:
ISO9001; ISO14001
Overall Length:
48 mm
Shank Type:
Straight
Material:
Carbide
Finish/Coating:
TiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome