0
1

Size 2F Fixed Pilots


£21.99 Inc VAT (20%)
Up to 6.5% off

See 31 Product Variants
£21.99

Description

Type F Fixed Tol.c9.

When working "dry" type R roller pilots must be lubricated. Pilots type RS must be combined with holders type AS.

For all technical specifications please refer to our catalogue.

Feature Attributes

Shank Diameter:
10 mm
Finish/Coating:
Uncoated
Material:
Steel
Shank Type:
Straight
Tool Type:
Fixed Pilot
Series:
2F
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome