Size 2N Counterbores


Select
Select
£64.99 Inc VAT (20%)
Up to 18.5% off


See all variants from £64.99

Description

Type N. HSS. Tolerance P8.

Counterbores N with a diameter of 50mm and larger should be used in the appropriate type M toolholder.

For further specifications please refer to our catalogue.

Feature Attributes

Head Type:
Multiple Flute
Finish/Coating:
Uncoated
Material Grade:
M2
Tool Type:
Counterbore
Material:
High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome