Size 2NA Counterbores


£79.99 Inc VAT (20%)

See 59 Product Variants
£79.99

Description

Type N. HSS. Tolerance P8.

Counterbores N with a diameter of 50mm and larger should be used in the appropriate type M toolholder.

For further specifications please refer to our catalogue.

Feature Attributes

Overall Length:
61 mm
Head Type:
Multiple Flute
Tool Type:
Counterbore
Finish/Coating:
Uncoated
Material:
High Speed Steel
Material Grade:
M2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome