0
1

Size 2R Roller Pilots


£29.99 Inc VAT (20%)
Up to 3% off

See 46 Product Variants
£29.99

Description

Type F Fixed Tol.c9.

When working "dry" type R roller pilots must be lubricated. Pilots type RS must be combined with holders type AS.

For all technical specifications please refer to our catalogue.

Feature Attributes

Shank Type:
Straight
Material:
Steel
Finish/Coating:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome