3/8" BSP Tapered Male x 3/8" Hose Inside Diameter, Superior Rubber Alloy Air Hose Assembly, Leader Hose, 0.6 Metre Length, Black/Green, Working Temperature -20°C to +60°C, Maximum Working Pressure 20 bar, Parker Rectus