3/8" BSP Parallel Female x 3/8" Hose Inside Diameter, Superior Rubber Alloy Air Hose Assembly, Length 10 Metres, Black/Green, Working Temperature -20°C to +60°C, Maximum Working Pressure 20 bar, Parker Rectus