1. Tools & Machining/
  2. Air Tools/
  3. Air Hoses/
  4. Multi-purpose Air Hoses
Flexible Nylon Tubing

Flexible Nylon Tubing


13 Variants From
£20.99

Inc VAT (20%)

Up to 25% off
See 13 Product Variants
£20.99

Description

-Manufactured to BS5409 (1 and 2) in 30m coils.
-Available in 4 colours: Natural, Black and Blue and Red
-Ideal for use with push-in fittings and for a wide range of industrial applications including compressed air, lubrication, refrigeration, air conditioning, coolant lines, fuels and oils.

Feature Attributes

Overall Length:

30 m

Temperature Range:

-35 to 70 °C

Material:

Nylon

Length:

30 m