1/2" BSP Parallel Female x 1/2" Hose Inside Diameter, Superior Rubber Alloy Air Hose Assembly, Length 20 Metres, Black/Green, Working Temperature -20°C to +60°C, Maximum Working Pressure 20 bar, Parker Rectus