Super Major Wall Mountable Air Hose Reels


Select
£101.99 Inc VAT (20%)


See all variants from £101.99

Description

SIP professional super major 15 m air hose reel is designed with flow through which allows the air to pass through the centre of the reel so it can be wound or unwound during operation, and a quality ratchet and recoil system which allows the hose to be easily wound and unwound.

Features and Benefits:
■ Connection hose length - 1.4m
■ Integrated carry handle
■ Strong plastic casing
■ Quality ratchet and recoil system
■ Auto layer technology automatically layers hose across the reel to help prevent bunching within the case
■ Bracket for wall mounting

Feature Attributes

Colour:
Hi-Vis Yellow
Working Pressure:
145 psi
Inside Diameter:
10 mm
Thread Size:
BSP Male 1/4 in
Temperature Range:
-5 to 45 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome