Inc VAT (20%)
This Faithfull Saw Blade has a broad range of applications with ground, side set, hardened teeth. Quick cutting performance in softwood, plastics, plasterboard, plastic pipes and similar materials. Compatible with many multi-function oscillating power tools. Width: 34mm.
Size:
34 mm
Suitable For:
Wood
Tool Type:
Wood
Blade Length:
34 mm