IM65a Nails & Fuel Cell Pack Galvanised Finish


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Paslode IM65a Angle Brads have an electro galvanised finish which meets Eurocode 5 requirements for all applications in service class 1 (indoor). Specification Zn and chromate minimum 7&microm. The stronger, stiffer 16 gauge nail ensures consistent drivability. 16 gauge size creates smaller hole to provide excellent finishing. Secured with specific glue, designed not to fracture into pieces if accidentally dropped. Suitable for use with the Paslode Impulse IM65A F16 Angled Nailer. All Paslode nails are CE Marked which guarantees compliance to European regulations.

Feature Attributes

Quantity:
2,000
For Use With:
IM65A
Fuel Cells:
2
Nail Diameter:
1.6 mm
Finish:
Galv
Pack Quantity:
2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome