Nail Fuel Pack IM65 Straight Brads Galvanised


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

The Paslode IM65 chisel point brads are for the Impulse IM65 F16 gas brad nailer. Electro galvanised light duty protection F16 gauge lost head 1.65mm wire brads glued, and supplied with Paslode Special Impulse gas fuel cells which drives up to 1,000 brads per cell. Electro Galv Meet the Eurocode 5 requirements for all applications in service class 1 and 2 (indoor and covered outdoor) areas. Specifications Zn and chromate minimum 7&microm.

Feature Attributes

Nail Diameter:
1.6 mm
For Use With:
IM65
Finish:
Galv
Quantity:
2,000
Fuel Cells:
2
Type:
Nails & Fuel Cell
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome