Estwing's Handy Claw is the best tool for getting under and removing nails, with a comfortable vinyl grip. Product features: Made from strong and durable steel Comfortable vinyl grip, reducing fatigue when used over a long period of time Overall length: 10" length Weight: 16oz/453g Nail pulling notch For use in tight spaces