55-525 Wonder Bar Black 395MM/15"

Order Code: ZT3308454S

£11.29 Inc VAT (20%)


Description

Foot-levered, hands-free panel lift
Forged, high-carbon steel for strength and durability
Polished and bevelled cutting edges
Arched center for swing during nail pulling - no need for a wood block
Tight radius on bend angle aids in positioning bar
Extended tongue for grip and access in hard-to-reach places
High-visibility, powder-coated finish

Weight: 1.75 lbs, 0.79 kilos
Blade Width: 1-3/4" / 44mm
Overall Length: 15-1/2" / 394mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome