Features: Manufactured from EN9 steel Rocker head design for great leverage Suitable for variety of scraping and prying applications including nail pulling, removing mouldings, opening paint cans etc. Specification: Length: 7" - 175mm Rectangular profile: 19 x 3mm