Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Nail Pullers, Wrecking and Pry Bars
Crowbar 32mm Oct 1M Beryllium Copper Straight Non-Spark
By Safety Tools
Order Code:
ZT4302303S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/tools-and-machining/nail-pullers-wrecking-and-pry-bars/crowbar-32mm-oct-1m-beryllium-copper-straight-non-spark/p/ZT4302303S
Add to quotation
View all Nail Pullers, Wrecking and Pry Bars
Description
Beryllium Copper, Spark Resistant, Die Forged
Specifications
Specifications for Crowbar 32mm Oct 1M Beryllium Copper Straight Non-Spark
Material
Beryllium Copper
Product Type
Crowbar
Length
1m
Diameter
32mm
Type
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome