FatMax Spring Steel Wrecking Bar

FatMax Spring Steel Wrecking Bar


Select
£19.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £19.99

Description

Spring steel for strength and durability.
Precision ground edge for better penetration.
Wider prying edge for better leverage.
Flat striking face for demolition work and impact with hammer.
Low weight for ease of use.

See full description

Feature Attributes

Material:
Steel
Type:
Wrecking Bar
Number of Pieces:
1
Overall Width:
19 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome