0
1
2

Pro Claw Bar 250mm/10

Order Code: ZT4780837S

£6.29 Inc VAT (20%)


Description

The XTrade X0900166 PRO Claw Bar is a versatile tool that combines strength and superior performance in a compact size. Branded with our commitment to quality, trust XTrade to redefine your demolition experience.

Features:
Compact Design: The XTrade PRO Claw Bar 10″ boasts a compact size, providing manoeuvrability in tight spaces without compromising on power
Robust Construction: Manufactured from high quality carbon steel, this claw bar features a solid forged square steel shaft that is built to withstand the toughest demands of demolition, ensuring durability and long-lasting performance
Precision Claw Design: The precision claw design allows for controlled and efficient prying, pulling, and general dismantling of timber, making it an essential tool for a variety of demolition tasks
Versatile Applications: Ideal for multiple applications, including nail pulling, prying, and small demolition projects, this claw bar is a versatile and indispensable addition to your toolkit
Textured Grip Handle: The textured grip handle offers a secure and comfortable hold, reducing the risk of slippage during use
Nail Pulling Efficiency: Equipped with a well-designed 90-degree angled head for rapid nail removal, this claw bar ensures seamless removal of fasteners
Durable Finish: The XTrade Club Hammer is coated with a durable finish, protecting it from corrosion and maintaining its aesthetic appeal even after prolonged use
Specification:
Part Number: X0900166
Dimensions: 23 x 6 x 1.5cm
Weight: 0.3kg

See full description
Specifications for Pro Claw Bar 250mm/10
  • Product Type
    Claw Bar
  • Weight
    0.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome