Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Pullers and Separators
/
Nail Pullers, Wrecking and Pry Bars
Roller Bars for Medium Loads
By EUROROLL
See all variants from
£319.99
Inc VAT (20%)
See all variants from
£319.99
Description unavailable
Feature Attributes
Product Type:
Roller Tracks
Supplied:
Assembled
Roller Diameter:
60 mm
Width:
75.5 mm
Load Per Roller:
20 kg
Height:
70 mm
More attributes