0
1
2

Wrecking Bar T-Type 610mm (24in) ROU64474

Order Code: ZT1290894P

£16.99 Inc VAT (20%)


Description

A T-Type wrecking bar with wider, low profile claw surface for better control, making it easier to fit under the workpiece. It also has a double claw for added versatility, and a wider chisel blade. Made from drop-forged hardened and tempered steel, and has a polished tip. It has a hexagonal shank and welded head. 1 x Roughneck Wrecking Bar T-Type 610mm (24in)

See full description
Specifications for Wrecking Bar T-Type 610mm (24in) ROU64474
  • MFR Part No.
    64-474
  • Type
    Wrecking Bar
  • Length
    610mm
  • Size
    610mm
  • Bar Type
    Wrecking Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome