Double cut teeth for filing slots, keyways, grooves, rectangular holes, internal corners and for fine-adjustment of cutting tools. Slightly tapered towards tip for surface filing. Smooth Cut: approx. 62 teeth per 25mm (Fine).Second Cut: approx. 36 teeth per 25mm (Medium).Bastard Cut: approx. 26 teeth per 25mm (Coarse).