Inc VAT (20%)
These square needle files are available in 14cm and 16cm lengths and can deliver a variety of cuts depending on your selection. Complete with a round, knurled metal handle, each file can be used on either soft or hard metals and are suited for use on filing, polishing or finishing jobs.
Features and Benefits
• Suitable for fine filing, polishing and finishing jobs
• Can be used on both soft and hard metals for versatility
• Round, knurled metal handle improves user grip
• Available in a variety of sizes to suit your preferences and needs
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• BS 498:1990
Standards Met:
Manufactured to BS498:1990
Type:
Squares
Handle Material:
Metal
Product Type:
Needle Files