Bahco 2430G Series ERGO™ Long Nose Pliers are equipped with a patented return spring featuring an on/off function. Made from high-performance alloy steel with a phosphate finish, anti-corrosion treated. The half-round serrated jaws are ideal for gripping flat and round material with great accessibility in confined spaces. It also features hardened cutting edges for cutting soft and hard wire. Fitted with two-component ERGO™ handles: soft thermoplastic surface on tough polypropylene base provides superior grip. Developed according to the scientific ERGO™ process. Conforms to ISO 5745 standards.