1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Needle Nose Pliers
Insulated Long Nose Pliers

Insulated Long Nose Pliers


3 Variants From
£11.99

Inc VAT (20%)

Up to 14% off
See 3 Product Variants
£11.99

Description

These Insulated Snipe Nose Pliers are especially suitable for production line environments where repetitive work is undertaken. With a double polished head and joint with induction hardened cutting edges, the product is available in various sizes to suit your requirements. VDE protected up to 1000V.

Features and Benefits
• Available in various sizes to suit your requirements
• Serrated jaws offer superior gripping force with minimal user effort
• Insulated handles up to 1000V with slip guards improve user control and grip as well as protection
• Induction hardened cutting edges provide accurate and precise work
• Double polished head and joint makes for an easier tool clean

Typical Applications
• Electrical
• Construction
• Plumbing

Standards
• DIN EN IEC 60900

See full description

Feature Attributes

Tip Size:

5 mm

Special Features:

Insulated,Slip Guard

Jaw Style:

Serrated

Jaw Material:

Steel

Type:

Needle Nose Pliers

Handle Material:

Polypropylene/Thermplastic

More attributes