1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Needle Nose Pliers
Long Nose Pliers

Long Nose Pliers


2 Variants From
£15.39

Inc VAT (20%)

Up to 3.5% off
See 2 Product Variants
£15.39

Description

These long nose pliers are designed for precision work in confined spaces. With an ergonomic moulded dual material handle that incorporates anti slip guards and palm grips for improved comfort and control. Manufactured from high quality drop forged carbon steels with induction hardened cutting edges, the product is available in two sizes to suit your needs.

Features and Benefits
• Long tapering jaws are designed for gripping in confined spaces
• Side cutter has the ability to cut medium hard wire
• Fine jaw ends make easy work of gripping and manouevring small objects
• Induction hardened cutting edges make precise cuts even with extensive use
• Serrated jaws provide additional grip
• Ergonomic soft feel handles improve user comfort and grip
• Available in two sizes to suit your exact needs

Typical Applications
• Electrical
• Construction
• DIY
• Engineering

See full description

Feature Attributes

Finish/Coating:

Polished Head

Jaw Material:

Drop Forged Carbon Steel

Nose Angle:

Straight

Jaw Length:

75 mm

Standards Met:

DIN ISO 5749

Handle Material:

Maxigrip,Slip-guard

More attributes