Long Reach Needle Nose Pliers


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Available with either a straight or bent nose, these needle nose pliers are ideal for use when trying to reach deep set components or components in hard to access areas. Manufactured from tool steel, the pliers possess a black atramentised finish and plastic coated handle grips.

Features and Benefits
• Slim, extra long design allows the pliers to work in hard to reach and confined spaces
• Deep down situated parts can be easily reached using the slim, half-round tips
• Serrated pipe grip to grip round parts
• Smooth serrated section on the pliers allows for precision handling of cables and wires
• Forged from special tool steel, oil-hardened and tempered for maximum durability
• Available with either straight jaws or a bent nose to suit your requirements
• Plastic coated handles for bolstered user comfort, control and grip

Typical Applications
• Automotive
• Mechanical Engineering

Standards
• DIN ISO 5745

Feature Attributes

Number of Pieces:
1
Insulated:
No
Jaw Material:
Steel
Type:
Needle Nose Pliers
Standards Met:
DIN ISO 5745
Finish/Coating:
Chemically Blackened
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome