0
1

Needle Nose Pliers 275mm Offset

Order Code: ZT1228723P

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.725%
10 - 19£12.0510%
20 +£11.3815%


Description

Manufactured from drop-forged, heat treated steel. Fully polished finish. Superb for use in areas with limited access. Non-slip foam cushion grip handles.

Specifications for Needle Nose Pliers 275mm Offset
  • MFR Part No.
    S0437
  • Type
    Needle Nose Offset Jaws
  • Weight
    0.27kg
  • Length
    275mm
  • Maximum Jaw Capacity
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome