JN1601 - 550W 1.6mm Nibbler


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

JN1601 - 550W 1.6mm Nibbler

The Makita 1.6mm nibbler gives the operator clean and precise work in keystone plate, deck plate and other corrugated sheet materials. With a die rotation of 360° and a large 1/4" stroke, the ergonomic slim body design allows for easy gripping and is extremely light at only 1.5kgs which gives easy operator handling. Lock-on sliding switch for continuous use and a built-in thickness gauge for convenience, the nibbler allows for quick and easy punch and die replacement for less down time.

Power input: 550W.
Strokes per minute: 2,200spm.
Max. cut capacities: mild steel 1.6mm, stainless 1.2mm.
Min. cutting outside edge: 50mm.
Radius inside edge: 45mm.

Supplied with: punch and die set 3mm
hex wrench and wrench holder, double insulated.

Available in 240V and 110V.

Feature Attributes

Maximum Steel Cutting Capacity:
1.6mm
Weight:
1.5 kg
Overall Length:
261 mm
Overall Width:
75 mm
Grip Circumference:
75 mm
Power Input:
550 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome