JS1602 1.6mm 16 Gauge Metal Shear


£419.99 Inc VAT (20%)

See 2 Product Variants
£419.99

Description

The Makita JS1602 16 Gauge Metal Shear is the successor to the JS1600, featuring an improved body design by using a slimmer motor housing and a rear cover which is ergonomic and uniquely ribbed for sure and comfortable finger hold. This provides more comfort, control and increased manoeuvrability. Fitted with a slide switch which is conveniently located for one-hand operation. Specifications: Input Power: 380W.No Load Speed: 4,000/min.Max. Cutting Capacity: Steel up to 400N/mm² 1.6mm, up to 600N/mm² 1.2mm, up to 800N/mm². 0.8mm; Aluminium up to 200N/mm² 2.5mm.Weight: 1.6kg.

Feature Attributes

Input Power:
380 W
No Load Speed:
4000 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome