Insulated Nut Spinners


£18.99 Inc VAT (20%)
Up to 5% off

See 4 Product Variants
£18.99

Description

Totally Insulated Nut Spinners with 25mm Stud Clearance and Fluted Handles.
Extensively tested in water at 10000V for 3 minutes to ensure its insulation, these nut spinners are insulated to 1000V in electrical applications.
The entire body of the spinner is encased in ITL's nylon11 protective material, giving them superior protection, excellent insulation and suitability for category C applications.

Feature Attributes

Type:
Metric Nut Spinner
Overall Length:
214 mm
Handle Material:
Nylon
Number of Pieces:
1
Insulated:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome