Nut Spinners, Fluted Handle - Metric


Select
£1.89 Inc VAT (20%)
Up to 5% off


See all variants from £1.89

Description

Fluted handle for extra grip. For tightening and untightening nuts and bolts in confined spaces. Mechanic's type handle. Screwdriver style design. Overall length: 230mm.

Feature Attributes

Overall Length:
230 mm
Finish/Coating:
Satin Chrome
Number of Pieces:
1
Type:
Nut Spinner
Blade Material:
Chrome Vanadium Steel
Handle Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome