Prot Nut Driver Sets


Select
£122.99 Inc VAT (20%)


See all variants from £122.99

Description

Available in a set of 9 or a set of 14, these Protwist Nut Driver Sets are engineered to allow maximum torque while providing optimal comfort.

Features and Benefits
• Ergonomic handle for optimal comfort
• Class-leading torque transmission
• Forged carbon steel, extremely high strength blade
• High-strength tips fit most common sizes

Notes
• Contains: 3.2, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• 74AT.P14E is supplied with 3 storage racks

Feature Attributes

Insulated:
No
Blade Length:
125 mm
Blade Material:
Chrome Vanadium Steel
Overall Length:
280 mm
Finish/Coating:
Polished Chrome
Type:
Nut Spinner
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome