Inc VAT (20%)
ForgeFix ForgeFast Impact Magnetic Bit Holder with a 1/4in Hex shank. It is made from specially engineered hardened steel that provides a long working life. Fitted with an ultra-strong magnet for a secure hold. Finish: Black Phosphate.
Pack Quantity:
1
Material:
Hardened Steel
Type:
Bit Holder
Size:
1/4 in