0
1

Nutsetter - Non Magnetic


£8.99 Inc VAT (20%)

See all variants from £8.99

Description

Model:Nutsetter - Non Magnetic (7/16 x 3)
Drive Size:1/4" Hex
Bit Hex Size:7/16"
Socket Body Diameter:21/32"
Bit Length (in):3"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome