1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Nut Setters and Bit Holders
1/4"HEX Shockwave Locking Bit Holders

1/4"HEX Shockwave Locking Bit Holders


See all variants from
£6.09

Inc VAT (20%)

Up to 18% off
See all variants from £6.09

Description

Designed for use with impact drivers the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. The combination of the Shock Zone™ design and special heat treatment absorbs impacts and allows the bit to flex with spring like action.

Features and benefits
• Laser hardened Wear Guard Tip™ for improved wear resistance and protection of the fit over the life of the bit
• Shock Zone™ Geometry, designed to flex
• Shockzone™ reduces stress at the tip resulting in less tip breakages
• Custom engineered steel for longevity


Typical applications
• Industrial
• Construction

See full description

Feature Attributes

Type:

Locking Bit Holder

Tip Size:

1/4 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome