1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Nut Setters and Bit Holders
1/4in. Square Drive Magnetic Hexagon Nut Setters, Metric

1/4in. Square Drive Magnetic Hexagon Nut Setters, Metric


Select
See all variants from
£1.79

Inc VAT (20%)

See all variants from £1.79

Description

With a 1/4in. square drive, these quick change hexagon nut setters possess a strong magnetic adhesion. Suited for use on hexagon headed screws, bolts and nuts, each product is manufactured from chrome vanadium steel and is compatible with impact drills and drivers.

Features and Benefits
• Quick change design makes it easy to switch accessories
• magnetic nature allows them to have a positive lock with your tool and the fastener
• For use on hexagon headed screws, bolts and nuts for versatility
• Compatible with impact drills and drivers
• Available in a variety of metric sizes

Typical Applications
• Plumbing
• Automotive
• Construction

See full description

Feature Attributes

Overall Length:

65 mm

Bit Type:

Socket

Drive Size:

1/4" Hex

Material:

Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome