Spring-Clip Hex Bit Holders

Spring-Clip Hex Bit Holders


£14.99 Inc VAT (20%)

See all variants from £14.99

Description

1/2" drive spring clips for holding bits in place. To ISO1173, DIN 3126 and NF ISO 1173.
S.236: size 5/16", length 26mm, weight 54g.
S.237: size 1/2", length 44mm. weight 70g.

Feature Attributes

Socket Type:
Hexagon Socket
Drive Type:
Square
Socket Depth:
Standard
Size System:
Imperial
Drive Size:
1/2 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome