0
1
2
3

BO5031 5"/125mm Random Orbital Sander (240V)

Order Code: ZT3949626S

(missing)
£119.99 Inc VAT (20%)


Description

With its efficient dust extraction, you can sand any material all day long with this hook and loop orbital sander from Makita
The ideal tool for use in close quarters. and with electronic speed control

Features:
Double insulation
Dust-proof switch
External dust connectable
Robust, large ball bearings
Constant speed under load
High suction through the base plate
Variable-speed enables smooth finish
Velcro closure for easy change of sandpaper
Brake ring for an immediate halt of the grinding plate at off
Ergonomically shaped housing with a non-slip surface for optimal handling
Comes with:
Cloth dust bag
Specification:
Pad Size: 123mm
Net Weight: 1.3kg
Input wattage: 300w
Orbit Diameter: 2.8mm
Orbital Action: 8, 000 - 24, 000
Orbits per Minute: 4, 000 - 12000 opm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome