Xtract Random Orbital Air Sanders


£269.99 Inc VAT (20%)
10% off

See all variants from £269.99

Description

Xtract™ Pneumatic Random Orbital Sanders are built air-driven precision-balanced motors which are powerful and durable. The components are manufactured to a high quality to withstand use for long periods of time. These sanders have been engineered for dust extraction.

Features and Benefits
• Three variable speeds for various tasks
• Rear threaded attachment for secure attachment and detachment of a 1" vacuum threaded hose (sold separately)
• Lightweight
• Molded-in soft touch grip with for user comfortable
• Vacuum-ready for use with 3M Xtract™ Portable Dust Extractor or central vacuum system
• Self-Generated Vacuum provides a compact vacuum solution
• Powerful motor 0.28bhp (209w) pneumatic motor
• Keeps cool whilst operating

Typical Applications
• Metal fabrication
• Primer sanding
• Gelcoat sanding
• Composite sanding
• Woodworking

Notes
• Includes Hookit™ Clean Sanding Disc Pad
• When using with 3M Xtract™ Net Discs and dust extraction, the system can extract up to 97% of the dust created during sanding.

See full description

Feature Attributes

Series:
Xtract
Pad Adhesion Type:
Hook & Loop
Power Source:
Air
No Load Speed:
12000 rpm
Product Type:
Air Orbital Sander
Pad Shape:
Circular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome