Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
3" (76mm) Diameter Extreme Random Orbital Sander
By Dynabrade
Order Code:
ZT1002679S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/tools-and-machining/orbital-random-and-triangle-sanders/3-inch-76mm-diameter-extreme-random-orbital-sander/p/ZT1002679S
Add to quotation
View all Orbital, Random and Triangle Sanders
Description
0.3hp 12,000 RPM (2.4mm Orbit)
Specifications
Specifications for 3" (76mm) Diameter Extreme Random Orbital Sander
Power
0.3hp
Product Type
Random Orbital Sander
Orbit Size
2.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome