0
1
2

500W Geared Eccentric Orbital Sander Tgeos

Order Code: ZT3929486S

£299.99 Inc VAT (20%)


Description

Powerful 500W dual-mode sander with 150mm and 125mm dia backing pads. Features variable speed and electronic speed maintenance under load. Vacuum dust extraction port for effective dust removal. Quick selection of free-run or fixed orbit mode, for fast and accurate control over material removal and surface finish. Backing pad braking system prevents workpiece damage. Swivelling auxiliary handle and vibration-reducing rubber over-moulded grips for increased user comfort and safety. Includes soft carry case, 12 x sanding discs and 1 x spare carbon brushes. Dust port dimensions - inner 27mm, outer 31mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome