9046 - 1/2 Sheet Orbital Sander


Select
Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

9046 - 1/2 Sheet Orbital Sander
This orbital sander is ideal for heavy-duty applications such as sanding of metal and rough-finish sanding of wood because this tool produces high torque and large orbital action. Its pad has many holes for efficient dust extraction.
Power input: 600W.
Orbits per minute: 6,000opm.
Pad size: 115 x 229mm.

Supplied with: six sanding sheets (various grades with dust extraction holes), dust bag.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome