Air Orbital Sander Mini Disc


£40.99 Inc VAT (20%)

See all variants from £40.99

Description


Description unavailable

Feature Attributes

Thread Size:
M6 x 1mm
Air Inlet Size:
1/4" BSP
No Load Speed:
15000rpm
Orbit Diameter:
Ø3mm
Air Consumption:
4 ft³/min
Operating Pressure:
90psi
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome