BO4555 Palm Sander


£81.99 Inc VAT (20%)

See 2 Product Variants
£81.99

Description

The Makita BO4555 1/4 Sheet Palm Sander has an ergonomically contoured grip with a non-skid elastomer coated surface. It offers both hook & loop and clamp fixing options. Easy installation/removal of paper thanks to the rolled clamper's edges. Dust is kept to a minimum, six holes on the base plate transfer the dust to the rear mounted bag or you can use the dust port to attach a vacuum cleaner. Ideal for small intricate sanding jobs, especially good for tight spaces. Decorating preparation, furniture work or craft activities. Supplied with 3 x Abrasive Papers, 1 x Dust Bag and 1 x Punch Plate Specification Input Power 200W No Load Speed 14,000/min. Abrasive Sheet 114 x 102mm Pad Size 112 x 102mm Orbit Diameter 1.5mm Weight 1.1kg All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Sanding 2.5 m/sec. Vibration K Factor 1.5 m/sec. Noise Sound Pressure 80 dB(A). Noise K Factor 3 dB(A).

Feature Attributes

Input Power:
200 W
Type:
1/4 Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome